Zoro Homepage

4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 70 15 110

  • Zoro # G4782574


product price: $41.49
/ea

Key Features

Overall Length
4 1/4 in
Material
Vanadium Steel
Handle Type
Multi-Component Grip
Features
also At the Cutting Edge Tips, Clean Cutting of Thin Copper Wires, High-Quality Material and Precise Workmanship for Long Service Life, Narrow Head Style for Use in Confined Areas, The Indispensable Diagonal Cutter for All-Round Use
Jaw Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 15 110
Zoro #
G4782574
UPC #
843221013127
Country of Origin
Germany

Dimensions

Overall Length
4 1/4 in
Jaw Length
5/8 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.156 in
Cutter Length
5/8 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
Multi-Component Grip
Features
also At the Cutting Edge Tips, Clean Cutting of Thin Copper Wires, High-Quality Material and Precise Workmanship for Long Service Life, Narrow Head Style for Use in Confined Areas, The Indispensable Diagonal Cutter for All-Round Use
Insulated
No
Voltage Rating
Not Rated
ESD Safe
No
Nose Type
Half Round
Jaw Bend
0 Degrees
Handle Color
Red
Standards
DIN ISO 5749
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Plier Product Group
Pliers
Finish
Chrome Plated
Weight
98 g
Handle Style
Pistol Grip
Head Offset Angle
0 Degrees
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Surface Hardness
62 HRC
Cut Profile
Standard
ESD-Safe
No
Plier Type
Diagonal Cutting Pliers
Non-Sparking
No
Tether Ready
No
Steel Type
Vanadium Electrical Steel
Additional Tool Functions
Wire Cutter
Cutter Location
Tip
Jaw Opening Type
Spring Return
Material Applications
Copper
Plier Material
Steel
Cutting Capacity by Material
Plastic Components Or Soft Materials, Lead
Spring Assist Handle
Yes

Description

This KNIPEX 70 15 110 Diagonal Cutting Plier is the perfect tool for cutting and gripping wire. With a multi-component grip, this diagonal cutting plier provides a comfortable and secure hold. The vanadium steel construction makes it durable and long lasting. This diagonal cutting plier has an overall length of 4 1/4 in., jaw length of 5/8 in., jaw width of 9/16 in., nose type of half round, bevel cut, handle color of red and a material type of vanadium steel. When you need to cut or grip wire, this KNIPEX Diagonal Cutting Plier will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.