Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/4 in Linemans Plier, Steel

  • Mfr # 08 05 110

  • Zoro # G7618511


product price: $40.39
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
7/8 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 05 110
Zoro #
G7618511
UPC #
843221003838
Country of Origin
Germany

Dimensions

Jaw Length
7/8 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
Overall Length
4 1/4 in
Maximum Wire Cutting Diameter
2.5 mm

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Chrome Vanadium Electric Steel
Tether Capable
Tether Capable
Nonsparking
No
Spring Return
No
Item
Linemans Plier
Fish Tape Puller
No
Wire Crimper
No
High Leverage
No
Insulated
No
Features
Ergonomic Handle
Tether Style
Tether Capable
Grip Style
Deluxe Cushion
Cutting Capacities
1.6 mm (Hard Wire), 10.0 mm² (Copper Cable), 2.5 mm (Medium-Hard Wire)
Steel Type
Chrome Vanadium Electric Steel
Includes Voltage Detection Module
No
Weight
85 g
Plier Type
Lineman's Pliers
For Wire/Cable Type
Copper Cable, Hard Wire
ESD-Safe
No
Non-Sparking
No
Tether Ready
No
Grip Material
Bi-Material
Surface Hardness
60 HRC
Plier Material
Steel
Finish
Chrome Plated
Handle Style
Ergonomic
Jaw Opening Type
Manual
Additional Tool Functions
Cable Cutter, Wire Cutter
Jaw Shape
Flat
Handle Color
Red And Blue

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 4 1/4 in, Jaw Shape Flat, Jaw Length 7/8 in, Jaw Width 5/8 in, Jaw Thickness 3/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Cutting Capacities 1.6 mm (Hard Wire), 10.0 mm� (Copper Cable), 2.5 mm (Medium-Hard Wire), Features Ergonomic Handle, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.