Zoro Homepage

4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 77 02 120 H ESD

  • Zoro # G6665741


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Material
Steel
Handle Type
Multi-Component Grip
Features
Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Electrically Discharging Handles - Dissipative, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 02 120 H ESD
Zoro #
G6665741
UPC #
843221020606
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
19/64 in
Jaw Thickness
1/4 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.078 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Multi-Component Grip
Features
Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Electrically Discharging Handles - Dissipative, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
Standards
DIN EN 61 340-5, DIN ISO 9654
Handle Color
Multicolored
Jaw Bend
0 Degrees
Tether Capable
Not Tether Capable
ESD Safe
Yes
Plier Product Group
Pliers
Insulated
No
Finish
Polished
Plier Material
Steel
Jaw Opening Type
Spring Return
Weight
0.187 lb
Non-Sparking
No
Surface Hardness
83 HRC
Head Offset Angle
0 Degrees
Plier Type
Precision Diagonal Cutting Pliers
ESD-Safe
Yes
Joint Type
Box
Tether Ready
No
Handle Style
Standard
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Includes
Opening Spring
Spring Assist Handle
Yes
Cutting Capacity by Material
Hard Wire 3/64 in, Medium-Hard Wire 1/16 in, Piano Wire 1/64 in, Soft Wire 3/32 in

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 3/4 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.078 in, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.