Zoro Homepage

4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 77 02 120 H

  • Zoro # G6627065


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Material
Steel
Handle Type
Multi-Component Grip
Features
Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 02 120 H
Zoro #
G6627065
UPC #
843221021481
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
19/64 in
Maximum Wire Cutting Diameter
0.078 in
Jaw Thickness
1/4 in
Cutter Length
1/2 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Multi-Component Grip
Features
Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
ESD Safe
No
Insulated
No
Tether Capable
Not Tether Capable
Handle Color
Multicolored
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Finish
Polished
Tether Ready
No
Plier Type
Precision Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Weight
0.187 lb
Cut Profile
Standard
Surface Hardness
83 HRC
Jaw Opening Type
Spring Return
ESD-Safe
No
Standards
DIN ISO 9654
Joint Type
Box
Plier Material
Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Handle Style
Standard
Includes
Opening Spring
Cutting Capacity by Material
Hard Wire 1/32 in, Medium-Hard Wire 1/64 in, Piano Wire 1/64 in, Soft Wire 5/64 in
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 3/4 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.078 in, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.