Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/4 in Precision Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 79 22 120

  • Zoro # G6219263


product price: $88.29
/ea
Sold in multiples of 6 for $529.74
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Material
Chrome Steel
Handle Type
Multi-Component Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 22 120
Zoro #
G6219263
UPC #
843221013721
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Jaw Length
1/4 in
Jaw Width
3/8 in
Tip Width
1/4 in
Cutter Length
1/4 in
Maximum Wire Cutting Diameter
1.3 mm

Details

Item
Precision Diagonal Cutting Plier
Material
Chrome Steel
Handle Type
Multi-Component Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Handle Color
Red
Nose Type
Oval
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
ESD Safe
No
Insulated
No
Tether Capable
Tether Capable
Wire Stripper
No
Standards
DIN ISO 9654
Finish
Polished
Head Offset Angle
0 Degrees
Plier Type
Precision Diagonal Cutting Pliers
Surface Hardness
64 HRC
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Weight
0.123 lb
Handle Style
Pistol Grip
Plier Material
Steel
Steel Type
Chrome Steel
Non-Sparking
No
Includes Voltage Detection Module
No
ESD-Safe
No
Cutter Location
Side
Jaw Opening Type
Spring Return
Tether Ready
Yes
Material Applications
Ultra Fine Cutting Work
Cut Profile
Flush
Spring Assist Handle
Yes
Cutting Capacity by Material
1/4 in Soft Wire, 1/8 in Piano, 3/16 in Medium, 9/64 in Hard, ACSR

Description

The KNIPEX 79 22 120 4-3/4" Precision Electronics Diagonal Cutter is a high-quality tool that can cut through hard wire and soft wire. The plier has an ergonomic grip for maximum comfort. It has a multi-component grip with a red handle color, which provides you with a firm hold. This precision diagonal cutting plier measures 4 3/4 in. in length and 1/4 in jaw width. It is made of chrome steel, giving it the strength to cut through hard wire and soft wire effortlessly. If you want a top quality diagonal cutter, this KNIPEX 79 22 120 will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.