Zoro Homepage

4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 79 02 120

  • Zoro # G6407247


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Material
Chrome Steel
Handle Type
Dipped Pistol Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 02 120
Zoro #
G6407247
UPC #
843221013684
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Jaw Length
1/4 in
Jaw Width
3/8 in
Tip Width
1/4 in
Maximum Wire Cutting Diameter
0.031 in
Cutter Length
1/4 in

Details

Item
Precision Diagonal Cutting Plier
Material
Chrome Steel
Handle Type
Dipped Pistol Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Handle Material
Multi Component
Application
Wire Cuts Up to 64 HRC
Cutting Action
Bevel
Voltage Rating
Not Rated
Nose Type
Oval
ESD Safe
No
Capacity
Up to 5 lb.
Finish
Polished
Plier Product Group
Pliers
Tether Capable
Tether Capable
Insulated
No
Wire Stripper
No
Standards
DIN ISO 5749
Insulated / Uninsulated
Uninsulated
Handle Color
Red
Jaw Bend
0 Degrees
Color
Red
Handle Style
Pistol Grip
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Plier Material
Steel
Cut Profile
Standard
Jaw Opening Type
Spring Return
Includes Voltage Detection Module
No
Weight
0.126 lb
Non-Sparking
No
Cutter Location
Side
Head Offset Angle
0 Degrees
Steel Type
Chrome Steel
Plier Type
Precision Diagonal Cutting Pliers
Material Applications
Ultra Fine Cutting Work
Surface Hardness
64 HRC
Tether Ready
Yes
ESD-Safe
No
Cutting Capacity by Material
5/64 in Piano, 7/64 in Hard, 9/64 in Med Hard
Spring Assist Handle
No

Description

Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 3/4 in, Jaw Length 1/4 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.031 in, Voltage Rating Not Rated, Tether Ready Yes, Cutter Length 1/4 in, Cutter Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.