Zoro Homepage

4 3/4 in Wire Stripping Tweezers 5/8 in

  • Mfr # 15 11 120

  • Zoro # G4782741


product price: $19.45
/ea

Key Features

Capacity
5/8 in
Overall Length
4 3/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15 11 120
Zoro #
G4782741
UPC #
843221004002
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in
Maximum Wire/Cable Diameter
3/5 mm

Details

Item
Wire Stripping Tweezers
Capacity
5/8 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Blades for Other Wire Diameters Available as Spare Parts, For Stripping Off Varnished Insulation on Copper Wires
Material
Body: Steel
Handle Material
Plastic
Functions
Strip Only
Tether Capable
Tether Capable
Insulated / Uninsulated
Insulated
Adjustable
Manual
For Wire/Cable Type
Copper Cable
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Maximum Stripping Capacity - Stranded Wire
0.015625 in
Stripping Capacity - Solid Wire
0.015 in
Stripping Capacity- Stranded Wire
0.015625 in
Minimum Stripping Capacity - Stranded Wire
0.015625 in
Body Material
Plastic
Cutting Capacities
5/8 in
Weight
34 g
Minimum Stripping Capacity - Solid Wire
0.015625 in
Adjustment Mechanism
Manual
Maximum Stripping Capacity - Solid Wire
0.015625 in
Grip Style
Standard Cushion

Description

The KNIPEX 15 11 120 4 3/4 in Wire Stripping Tweezers 5/8 in is the perfect tool for stripping wire. Its cushion grip handle offers a firm and comfortable grip, while its steel body ensures that it is durable. The wire stripping tweezers have a standard tether style and can be used with an accessory needed for tethering. With a length of 4 3/4 in., this manual wire stripper has a capacity of 5/8 in. It has both strip only functions and adjustable jaws. You will find many uses for the KNIPEX Wire Stripping Tweezers, making it the versatile tool you need to get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.