Zoro Homepage

4 3/8 in Cable Stripper 5/16 to 33/64 in

  • Mfr # 16 85 125 SB

  • Zoro # G8634437


product price: $70.85
/ea

Key Features

Capacity
5/16 to 33/64 in
Overall Length
5 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 85 125 SB
Zoro #
G8634437
UPC #
843221011680
Country of Origin
Germany

Dimensions

Overall Length
5 in
Minimum Wire/Cable Diameter
8 mm
Maximum Wire/Cable Diameter
13 mm

Description

When you need to strip cables, the KNIPEX 16 85 125 SB Cable Stripper is a must-have. It can be used for all common round and damp-proof installation cables. Featuring a double shell design, this cable stripper provides an excellent grip while stripping all types of wires. Its folding back stripping tool allows you to get into tight spaces without damaging the insulation on your wires. This practical wire stripper has a clip for easy transport and storage. You can adjust it manually from 5/16 to 33/64 in., depending on the type of cable you are working with. The KNIPEX 16 85 125 SB Cable Stripper is the perfect solution for all your wire stripping needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.