4 in Cobra(R) / 87 series Cobra(R) XS, Serrated

  • Mfr # 87 00 100

  • Zoro # G502634687


product price:  $36.39
/ea

Key Features

Overall Length
4 in
Features
Grips like a big tool: The smallest water pump pliers in the world with full functional capability. One-handed quick adjustment up to 1" gripping capacity. The slim head provides a firm grip even in tight spaces. Self-locking on pipes and nuts: no slipping off the workpiece and low hand force required. Gripping surfaces with special hardened teeth. Box-joint design: high stability because of double guide. Texturized handles for a better grip. Pinch guard prevents operators' fingers being pinched. 11 adjustment positions
Finish
Polished jaws
Jaw Width
1/8 in
Handle Type
Bare handles, embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87 00 100
Zoro #
G502634687
UPC #
843221027612
Country of Origin
Germany

Dimensions

Overall Length
4 in
Jaw Width
1/8 in
Jaw Length
5/8 in
Jaw Thickness
1/8 in

Details

Features
Grips like a big tool: The smallest water pump pliers in the world with full functional capability. One-handed quick adjustment up to 1" gripping capacity. The slim head provides a firm grip even in tight spaces. Self-locking on pipes and nuts: no slipping off the workpiece and low hand force required. Gripping surfaces with special hardened teeth. Box-joint design: high stability because of double guide. Texturized handles for a better grip. Pinch guard prevents operators' fingers being pinched. 11 adjustment positions
Finish
Polished jaws
Handle Type
Bare handles, embossed
Standards
DIN ISO 8976
Insulated
No
Handle Color
Black
Item
Cobra(R) XS
Adjustment Mechanism
Slip Joint
Pinch-Free Handles
Yes
For Use With
Nuts, Pipes
Maximum Jaw Opening
1 in
Weight
62 g
Number of Jaw Positions
11
Handle Style
Standard
ESD-Safe
No
Angle Access Jaws
No
Series
Cobra(R) / 87 series
Includes Jaw Pads
No
Grip Style
Knurled
Jaw Texture
Serrated
Jaw Opening Type
Manual
Steel Type
Atramentized Steel
Plier Type
Tongue & Groove Pliers
Non-Sparking
No
Jaw Shape
V
Plier Material
Steel
Tether Ready
No

Description

Cobra(R) XS, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Slip Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 4 in, Maximum Jaw Opening 1 in, Number of Jaw Positions 11, Jaw Width 1/8 in, Jaw Length 5/8 in, Grip Style Knurled, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws No, ESD-Safe No, Features Self-Locking, Very Slim Head, Wear Resistance, Finish Atramentized (Phosphate Coat), For Use With Nuts, Pipes, Handle Color Black, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.