5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip

  • Mfr # 46 11 G1

  • Zoro # G6528033


product price: $27.29
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 11 G1
Zoro #
G6528033
UPC #
843221012465
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
For Shaft Dia.
5/32 in to 9/32 in
Tip Dia.
0.046 in
For Maximum Shaft Diameter
7 mm
For Minimum Shaft Diameter
4 mm
Tip Diameter
0.051 in

Details

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Handle Color
Black
Tip Type
Fixed
Plier Product Group
Pliers
Tip Angle
0 Degrees
Item
Retaining Ring Plier
Spring Return
Yes
Plier Style
Compact
Handle Design
Plastic Dipped
Non-Sparking
No
Jaw Opening Type
Spring Return
Steel Type
Chrome Vanadium Steel
For Use With
Grip Rings
Plier Material
Steel
Handle Style
Plastic Dipped
Weight
85 g
Grip Material
Plastic
Replaceable Tips
No
Grip Style
Standard Cushion
Plier Type
Retaining Ring Pliers
ESD-Safe
No
For Ring Type
External
Series
46
Tether Ready
No
Tip Shape
Round
Type
External, For Fitting Grip Rings

Description

When it comes to working with internal retaining rings, the KNIPEX 46 11 G1 5-1/2" Circlip Pliers are a must. They have solid tips and plier style internal construction. The plier is made of chrome vanadium steel for maximum strength and durability. It has a solid style design with solid tips that can be used on external as well as internal retaining rings. The locking mechanism ensures the jaws remain closed until you release them by pressing down on the locking button. This set of pliers features plastic dipped handles for a comfortable grip. When it comes to quality, this KNIPEX Retaining Ring Plier is an essential tool for your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.