Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" External Circlip Pliers, Plastic Grip

  • Mfr # 46 11 A1

  • Zoro # G9750386


product price: $27.45
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 11 A1
Zoro #
G9750386
UPC #
843221002718
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
For Shaft Dia.
3/8 in to 1 in
Tip Dia.
0.047 in
For Minimum Shaft Diameter
10 mm
Tip Diameter
0.051 in
For Maximum Shaft Diameter
25 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Standards
DIN 5254 A
Tip Angle
0 Degrees
Tip Type
Fixed
Spring Return
No
Handle Design
Plastic Dipped
Plier Product Group
Pliers
Plier Style
External
Handle Color
Red
Item
Retaining Ring Plier
Replaceable Tips
No
Handle Style
Plastic Dipped
Weight
86 g
Jaw Opening Type
Spring Return
For Use With
External Circlips
Grip Material
Plastic
Tether Ready
No
Non-Sparking
No
Steel Type
Chrome Vanadium Steel
Plier Material
Steel
Grip Style
Standard Cushion
For Ring Type
External
ESD-Safe
No
Series
46
Tip Shape
Round
Plier Type
Retaining Ring Pliers

Description

This Knipex 46 11 A1 5-1/2" External Circlip Pliers is the perfect tool for removing and installing retaining rings. It features solid tips and a plier style internal design. The locking pliers have a solid style, solid tips, and a plier style internal design. This product is made of chrome vanadium steel to ensure durability. With an overall length of 5 3/4 in., this plier has a shaft diameter range of 3/8 in to 1 in. Its tip angle measures 0 degrees, making it ideal for use on rings with narrow gaps between the legs. When you need to remove or install retaining rings, turn to the Knipex 46 11 A1 5-1/2" External Circlip Pliers for help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.