5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated
Mfr # 70 01 140
Zoro # G4782522
product price:Â $30.35
/eaKey Features
Overall Length
5 1/2 in
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70 01 140
Zoro #
G4782522
UPC #
843221001773
Country of Origin
Germany
Dimensions
Overall Length
5 1/2 in
Jaw Length
3/4 in
Jaw Width
5/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.078 in
For Maximum Diameter Hard Steel
5/64 in
Jaw Thickness
3/8 in
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 5 1/2 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 5/64 in, Jaw Length 3/4 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.078 in, Voltage Rating Not Rated, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.