Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Round Nose Plier Plastic Coated Handle

  • Mfr # 22 01 140

  • Zoro # G4851476


product price: $25.79
/ea

Key Features

Overall Length
5 1/2 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22 01 140
Zoro #
G4851476
UPC #
843221004187
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Jaw Width
5/8 in
Jaw Length
1 1/8 in
Tip Width
1/32 in
Maximum Wire Cutting Diameter
0.109375 in
Tip Thickness
3/32 in
Jaw Thickness
3/8 in

Details

Item
Round Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
Joint Type
Solid
Spring Return
No
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Cutting Capacity/Material
7/64 in Medium Hard Wire, 1/16 in Hard Wire
ESD Safe
No
Wire Crimper
No
Max. Jaw Opening
1 7/64 in
Handle Color
Red
Nonsparking
No
Standards
DIN ISO 5745
Wire Stripper
No
Gripping Surface
Smooth
Tether Capable
Tether Capable
Side Cutter
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Maximum Jaw Opening
1 1/8 in
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Additional Tool Functions
Cutter
ESD-Safe
No
Non-Sparking
No
Grip Material
Plastic
Steel Type
Chrome Vanadium Steel
Handle Style
Dipped
Includes Wire Stripper
No
Cutting Capacities
1/16 in Hard Wire, 7/64 in Medium Hard Wire
Jaw Opening Type
Manual
Includes Wire Cutter
No
Tether Ready
No
Jaw Texture
Smooth
Weight
0.22 lb
Plier Material
Steel
Application
Bending Wire Loops

Description

Round Nose Plier, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/2 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 1/8 in, Tip Width 0 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Application Bending Wire Loops, Cutting Capacities 1/16 in Hard Wire, 7/64 in Medium Hard Wire, Features Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.