Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Precision External Circlip Pliers, Plastic Grip

  • Mfr # 49 11 A1

  • Zoro # G6582186


product price: $31.89
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49 11 A1
Zoro #
G6582186
UPC #
843221002916
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.046 in
For Shaft Dia.
3/8 in to 1 in
Tip Diameter
0.051 in
For Maximum Shaft Diameter
25 mm
For Minimum Shaft Diameter
10 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Tip Type
Fixed
Spring Return
Yes
Standards
DIN 5254 A
Tip Angle
0 Degrees
Handle Color
Gray
Item
Retaining Ring Plier
Plier Product Group
Pliers
Plier Style
External
Tether Ready
No
Replaceable Tips
No
Handle Style
Plastic Dipped
For Ring Type
External
ESD-Safe
No
Series
49
Non-Sparking
No
Tip Shape
Round
Grip Material
Plastic
Steel Type
Chrome Vanadium Electrical Steel
Grip Style
Standard Cushion
Weight
100 g
For Use With
External Circlips
Plier Material
Steel
Plier Type
Retaining Ring Pliers
Jaw Opening Type
Spring Return
Type
External

Description

If you are looking for a reliable retaining ring plier, the KNIPEX 49 11 A1 5-1/2" Precision External Circlip Pliers is what you need. The precision pliers come with several features that make it perfect for working on small parts. The top quality tool has an bolted joint and spring steel wire inserted tips. With its internal opening spring, the pliers offer maximum safety while working on sensitive items. It also has a chrome vanadium steel body, which ensures durability and long life. The overall length of the product is 5 3/4 in., while its diameter is 3/8 in to 1 in. If you are looking for a precise retaining ring plier that will get the job done right, this KNIPEX product is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.