5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle

  • Mfr # 19 01 130

  • Zoro # G1679329


product price: $44.35
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Electric Steel
Handle Type
Plastic Coated
Features
Fine Pointed Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19 01 130
Zoro #
G1679329
UPC #
843221001551
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
1 1/4 in
Tip Width
5/64 in
Tip Diameter
0.047 in
Jaw Thickness
1/2 in

Details

Item
Round Nose Jewelers Plier
Material
Chrome Vanadium Electric Steel
Handle Type
Plastic Coated
Features
Fine Pointed Tips
Number of Pieces
1
Joint Type
Solid
ESD Safe
No
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Plier Item
Round Nose Pliers
Gripping Surface
Smooth
Handle Color
Red
Wire Crimper
No
Insulated
No
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Spring Return
No
Voltage Rating
Not Rated
Side Cutter
Yes
Max. Jaw Opening
1 1/16 in
Nonsparking
No
Cutting Capacity/Material
1/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Atramentized (Phosphate Coat)
Steel Type
Chrome Vanadium Electrical Steel
Maximum Jaw Opening
1 1/16 in
Jaw Opening Type
Manual
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Handle Style
Dipped
ESD-Safe
No
Nose Shape
Round
Grip Material
Plastic
Jaw Texture
Smooth
Tether Ready
No
Application
Bending Wire Loops, Cutting and Bending Work, Electronics, Fine Wire and Working With Jewelery
Grip Style
Standard Cushion
Includes Wire Stripper
No
Includes Wire Cutter
Yes
Weight
0.161 lb
Plier Type
Round Nose Pliers
Series
19
Plier Material
Steel

Description

Round Nose Jewelers Plier, Plier Type Round Nose Pliers, Jaw Length 1 1/4 in, Jaw Width 3/8 in, Overall Length 5 1/8 in, Maximum Jaw Opening 1 1/16 in, Grip Style Standard Cushion, Tether Ready No, Non-Sparking No, Insulated No, ESD-Safe No, Voltage Rating Not Rated, Additional Tool Functions Wire Cutter, Application Bending Wire Loops, Cutting and Bending Work, Electronics, Fine Wire and Working With Jewelery, Features Fine Pointed Tips, Finish Atramentized (Phosphate Coat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.