Zoro Homepage

5 1/4 in Flat Nose Plier Multi-Component Grip Handle

  • Mfr # 34 12 130 ESD

  • Zoro # G6716823


product price: $62.95
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Ergonomic Handle, Forged, Manifold Oil-Hardened
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34 12 130 ESD
Zoro #
G6716823
UPC #
843221012021
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
7/8 in
Tip Width
1/16 in
Tip Thickness
9/64 in
Cutter Length
7/8 in
Jaw Thickness
1/4 in

Details

Item
Flat Nose Plier
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Ergonomic Handle, Forged, Manifold Oil-Hardened
Number of Pieces
1
Joint Type
Solid
Cutting Capacity/Material
Not Specified
Insulated
No
Side Cutter
No
Voltage Rating
Not Rated
Nonsparking
No
Handle Color
Multicolored
Standards
DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472
ESD Safe
Yes
Spring Return
Yes
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Max. Jaw Opening
3/4 in
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Gripping Surface
Smooth
Plier Item
Flat Nose Pliers
Wire Crimper
No
Plier Product Group
Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Burnished
Cutting Capacities
Not Specified
Maximum Jaw Opening
3/4 in
Plier Type
Flat Nose Pliers
Includes Wire Stripper
No
Jaw Opening Type
Spring Return
Non-Sparking
No
Jaw Shape
Flat
Grip Style
Knurled
Nose Shape
Flat
Includes Wire Cutter
No
Precision
Yes
Steel Type
Forged Chrome Steel
Tether Ready
No
Handle Style
Ergonomic
ESD-Safe
Yes
Weight
0.137 lb
Plier Material
Steel
Jaw Texture
Smooth
Additional Tool Functions
Conduit Gripper
Application
Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics
Type
Precision, ESD

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Tip Width 1/16 in, Additional Tool Functions Conduit Gripper, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics, Cutter Length 7/8 in, Cutting Capacities Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.