Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/4 in Needle Nose Plier Multi-Component Grip Handle

  • Mfr # 34 32 130 ESD

  • Zoro # G6138745


product price: $65.49
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Double Spring for a Gentle and Even Opening, Ergonomically Optimized Handle Covers, Forged, Manifold Oil-Hardened
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34 32 130 ESD
Zoro #
G6138745
UPC #
843221012069
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 in
Tip Width
5/64 in
Jaw Thickness
1/4 in
Tip Thickness
3/64 in

Details

Item
Needle Nose Plier
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Double Spring for a Gentle and Even Opening, Ergonomically Optimized Handle Covers, Forged, Manifold Oil-Hardened
Number of Pieces
1
Joint Type
Solid
Tether Capable
Tether Capable
Max. Jaw Opening
1 1/16 in
Spring Return
Yes
Voltage Rating
Not Rated
Insulated
No
Cutting Capacity/Material
Not Specified
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Standards
DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472
ESD Safe
Yes
Nonsparking
No
Wire Stripper
No
Side Cutter
No
Handle Color
Multicolored
Plier Item
Needle Nose Pliers
Gripping Surface
Smooth
Wire Crimper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Burnished
Maximum Jaw Opening
1 1/8 in
Weight
0.137 lb
Tether Ready
No
Includes Wire Cutter
No
Plier Material
Steel
ESD-Safe
Yes
Plier Type
Needle Nose Pliers
Handle Style
Ergonomic
Nose Shape
Needle
Cutting Capacities
Not Specified
Jaw Opening Type
Spring Return
Includes Wire Stripper
No
Application
Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics
Jaw Texture
Smooth
Non-Sparking
No
Type
Precision, ESD

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 in, Tip Width 1/8 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.