Zoro Homepage

5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip

  • Mfr # 34 32 130

  • Zoro # G6618342


product price: $60.25
/ea

Key Features

Features
Bolted Joint, Ergonomic Handle, Forged, Manifold Oil-Hardened
Handle Type
Multi-Component Grips
Jaw Length
1 in
Jaw Width
1/2 in
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34 32 130
Zoro #
G6618342
UPC #
843221012076
Country of Origin
Germany

Dimensions

Jaw Length
1 in
Jaw Width
1/2 in
Overall Length
Standard
Jaw Thickness
1/4 in
Tip Width
5/64 in
Tip Thickness
3/64 in
Cutter Length
1 in

Details

Features
Bolted Joint, Ergonomic Handle, Forged, Manifold Oil-Hardened
Handle Type
Multi-Component Grips
Material
Tool Steel
Finish
Burnished
Nonsparking
No
Plier Item
Precision Electronics Gripping Pliers
Tether Capable
Tether Capable
Handle Color
Multicolored
Cutting Capacity/Material
Not Specified
Standards
DIN ISO 9655
Item
Needle Nose Plier
Insulated
No
Wire Crimper
No
Spring Return
Yes
Gripping Surface
Smooth
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Side Cutter
No
Plier Product Group
Pliers
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
1 1/16 in
Wire Stripper
No
Joint Type
Solid
Tether Style
Standard Tool (Accessory Needed for Tethering)
Nose Shape
Round
Cutting Capacities
Not Specified
Plier Material
Steel
Maximum Jaw Opening
1 1/8 in
Weight
0.13 lb
Includes Wire Cutter
No
Jaw Opening Type
Spring Return
ESD-Safe
No
Steel Type
Forged Chrome Steel
Application
Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics
Additional Tool Functions
Conduit Gripper
Includes Wire Stripper
No
Handle Style
Ergonomic
Grip Style
Knurled
Non-Sparking
No
Tether Ready
No
Plier Type
Needle Nose Pliers
Jaw Texture
Smooth
Precision
Yes
Type
Precision

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 in, Tip Width 1/8 in, Additional Tool Functions Conduit Gripper, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics, Cutter Length 1 in, Cutting Capacities Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.