Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/4" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 21 J01

  • Zoro # G6132777


product price: $29.99
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 21 J01
Zoro #
G6132777
UPC #
843221002855
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Tip Dia.
0.046 in
For Bore Dia.
5/16 in to 1/2 in
For Minimum Bore Diameter
8 mm
For Maximum Bore Diameter
13 mm
Tip Diameter
0.035 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Tip Angle
90 Degrees
Standards
DIN 5256 D
Plier Style
Compact
Handle Color
Gray
Item
Retaining Ring Plier
Plier Product Group
Pliers
Tip Type
Fixed
Spring Return
No
ESD-Safe
No
Plier Type
Retaining Ring Pliers
Handle Style
Plastic Dipped
Grip Style
Standard Cushion
Replaceable Tips
No
Jaw Opening Type
Manual
For Use With
Internal Circlips
Steel Type
Chrome Vanadium Electrical Steel
Weight
105 g
For Ring Type
Internal
Tip Shape
Round
Plier Material
Steel
Tether Ready
No
Non-Sparking
No
Series
48
Grip Material
Plastic
Type
Internal

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/8 in, For Minimum Bore Diameter 8 mm, For Maximum Bore Diameter 13 mm, Tip Diameter 0.035 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.