Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip

  • Mfr # 35 82 145

  • Zoro # G0467665


product price: $64.99
/ea

Key Features

Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Handle Type
Multi-Component Grips
Jaw Length
1 3/8 in
Jaw Width
1/2 in
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 82 145
Zoro #
G0467665
UPC #
843221004606
Country of Origin
Germany

Dimensions

Jaw Length
1 3/8 in
Jaw Width
1/2 in
Overall Length
Standard
Jaw Thickness
1/4 in
Tip Width
3/32 in
Tip Thickness
3/64 in

Details

Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Handle Type
Multi-Component Grips
Material
Tool Steel
Finish
Polished
Nonsparking
No
Plier Item
Electronics Pliers
Tether Capable
Tether Capable
Wire Crimper
No
Joint Type
Box
Spring Return
Yes
Gripping Surface
Smooth
Plier Product Group
Pliers
Voltage Rating
Not Rated
Handle Color
Multicolored
Max. Jaw Opening
3/4 in
Insulated / Uninsulated
Uninsulated
Cutting Capacity/Material
Not Specified
Insulated
No
Wire Stripper
No
ESD Safe
No
Item
Bent Long Nose Plier
Side Cutter
No
Jaw Bend
45 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
ESD-Safe
No
Weight
0.225 lb
Handle Style
Ergonomic
Plier Type
Needle Nose Pliers
Cutting Capacities
Not Specified
Maximum Jaw Opening
3/4 in
Tether Ready
No
Jaw Texture
Smooth
Application
Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Includes Wire Cutter
No
Plier Material
Steel
Includes Wire Stripper
No
Non-Sparking
No
Jaw Opening Type
Spring Return

Description

Bent Long Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 5 3/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 3/8 in, Tip Width 1/8 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified, Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.