Zoro Homepage

5 3/4 in Crimper 23 to 13 AWG

  • Mfr # 97 62 145 A

  • Zoro # G4783125


product price: $40.49
/ea

Key Features

Capacity
23 to 13 AWG
Overall Length
5 3/4 in
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Insulated
Non-Insulated
Application
For Crimping End Sleeves 0.25 Up To 2.5mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 62 145 A
Zoro #
G4783125
UPC #
843221016005
Country of Origin
Germany

Dimensions

Overall Length
5 3/4 in
Tool Length
5 3/4 in
Number of Crimping Sizes
4
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
14 AWG

Details

Item
Crimper
Capacity
23 to 13 AWG
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Insulated
Non-Insulated
Application
For Crimping End Sleeves 0.25 Up To 2.5mm2
Features
2-Component Handle, Crimps In Marked Trapezoidal Dies
Material
Vanadium Electric Steel
Finish
polished
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Handle Material
Multi Component
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
Replacement Die Code
None
For Use With
0.25 to 2.5mm2 Crimping End Sleeves
Strips
No
Standards
DIN 46228 Parts 1 + 4
Cuts
No
Tool Weight
0.37 lb
Adjustability
Manual
Includes Wire Stripper
No
Compatible Connector Type
Insulated Single Ferrules, Non-Insulated Single Ferrules
Crimper Style
Wire Crimper
Includes Wire Cutter
No
Maximum Crimping Capacity
14 AWG
Replacement Die Part Number
None
Minimum Crimping Capacity
24 AWG
Compatible Terminal Type
Trapezoid Crimp
Includes Crimping Die
No
Body Material
Steel
Crimping Capacity
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Grip Style
Deluxe Cushion
Maximum Crimping Force
Not Rated

Description

Crimper, Crimper Style Wire Crimper, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 5 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Grip Style Deluxe Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.