Zoro Homepage

5 3/4 in Crimper 23 to 13 AWG

  • Mfr # 97 68 145 A

  • Zoro # G5171004


product price: $45.75
/ea

Key Features

Capacity
23 to 13 AWG
Overall Length
5 3/4 in
Handle Type
Multi-Component Grips
Insulated
Insulated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 68 145 A
Zoro #
G5171004
UPC #
843221021290
Country of Origin
Germany

Dimensions

Overall Length
5 3/4 in
Tool Length
5 3/4 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
14 AWG
Number of Crimping Sizes
4

Details

Item
Crimper
Capacity
23 to 13 AWG
Handle Type
Multi-Component Grips
Insulated
Insulated
Number of Pieces
1
Application
For Crimping Wire End Ferrules
Features
Multi-Component Grip Handle, VDE Tested, For Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor, 0.25 up to 2.5 sq mm.
Material
Vanadium Steel
Replacement Die Code
None
Primary Crimping Application
Electrical Wire and Cable
Standards
DIN 46228 Parts 1 + 4, DIN EN 60900 IEC 60900
Max. Crimping Force
Not Rated
For Use With
Wire End Ferrules
Strips
No
Cuts
No
Insulated / Uninsulated
Insulated
Adjustable
Manual
Voltage Rating
1,000 V
Tool Weight
0.39 lb
Crimping Capacity
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Grip Style
Deluxe Cushion
Body Material
Steel
Compatible Connector Type
Insulated Single Ferrules, Non-Insulated Single Ferrules
Minimum Crimping Capacity
24 AWG
Includes Wire Stripper
No
Crimper Style
Wire Crimper
Compatible Terminal Type
Trapezoid Crimp
Maximum Crimping Force
Not Rated
Includes Crimping Die
No
Adjustability
Manual
Maximum Crimping Capacity
14 AWG
Replacement Die Part Number
None
Includes Wire Cutter
No

Description

Crimper, Crimper Style Wire Crimper, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 5 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Voltage Rating 1,000 V, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.