Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/4" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 11 J0

  • Zoro # G4783746


product price: $29.75
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 11 J0
Zoro #
G4783746
UPC #
843221002800
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.046 in
For Bore Dia.
5/16 in to 1/2 in
For Minimum Bore Diameter
8 mm
Tip Diameter
0.035 in
For Maximum Bore Diameter
13 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Plier Style
Compact
Plier Product Group
Pliers
Spring Return
No
Tip Angle
0 Degrees
Standards
DIN 5256 C
Handle Color
Gray
Item
Retaining Ring Plier
Tip Type
Fixed
Series
48
Grip Material
Plastic
Non-Sparking
No
For Ring Type
Internal
For Use With
Internal Circlips
Jaw Opening Type
Manual
Plier Type
Retaining Ring Pliers
Weight
105 g
Tip Shape
Round
Handle Style
Plastic Dipped
Tether Ready
No
Plier Material
Steel
Replaceable Tips
No
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electrical Steel
ESD-Safe
No
Type
Internal

Description

The KNIPEX 48 11 J0 5-3/4" Precision Internal Circlip Pliers are ideal for gripping and holding retaining rings. With a screw joint, the pliers feature spring steel wire inserted tips. The pliers style internal circlip pliers have a chrome vanadium steel body and plastic dipped handle. It has an overall length of 5 3/4 in., and is made to grip and hold retaining rings with diameters from 5/16 in to 1/2 in. The design makes it easy to insert or remove the retaining ring without damaging it. The KNIPEX 48 11 J0 5-3/4" Precision Internal Circlip Pliers is the tool you need when working with precision parts like retainers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.