Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/4" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 11 J1

  • Zoro # G6124641


product price: $25.59
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 11 J1
Zoro #
G6124641
UPC #
843221002817
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.046 in
For Bore Dia.
1/2 in to 1 in
Tip Diameter
0.051 in
For Minimum Bore Diameter
12 mm
For Maximum Bore Diameter
25 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Spring Return
No
Standards
DIN 5256 C
Handle Design
Plastic Dipped
Tip Type
Fixed
Plier Style
Compact
Item
Retaining Ring Plier
Handle Color
Gray
Tip Angle
0 Degrees
Plier Product Group
Pliers
Grip Style
Standard Cushion
Series
48
Tether Ready
No
Replaceable Tips
No
For Ring Type
Internal
Plier Type
Retaining Ring Pliers
ESD-Safe
No
For Use With
Internal Circlips
Weight
105 g
Plier Material
Steel
Jaw Opening Type
Manual
Handle Style
Plastic Dipped
Non-Sparking
No
Steel Type
Chrome Vanadium Electrical Steel
Grip Material
Plastic
Tip Shape
Round
Type
Internal

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, For Minimum Bore Diameter 12 mm, For Maximum Bore Diameter 25 mm, Tip Diameter 0.051 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.