Zoro Homepage

5" External Circlip Pliers, Plastic Grip

  • Mfr # 46 21 A11

  • Zoro # G0584958


product price: $32.29
/ea

Key Features

Overall Length
5 in
Material
Chrome Vanadium Steel
Features
Nonslip Tips
Finish
Atramentized (Phosphate Coat)
Weight
85 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 21 A11
Zoro #
G0584958
UPC #
843221002763
Country of Origin
Germany

Dimensions

Overall Length
5 in
For Minimum Shaft Diameter
10 mm
For Maximum Shaft Diameter
25 mm
Tip Diameter
0.051 in

Details

Item
Snap Ring Plier External Angle
Material
Chrome Vanadium Steel
Features
Nonslip Tips
Finish
Atramentized (Phosphate Coat)
Weight
85 g
For Ring Type
External
ESD-Safe
No
Tether Ready
No
Non-Sparking
No
Plier Material
Steel
Tip Angle
90 Degrees
Standards
DIN 5254 B
For Use With
External Circlips
Plier Type
Retaining Ring Pliers
Jaw Opening Type
Spring Return
Steel Type
Chrome Vanadium Steel
Grip Material
Plastic
Handle Type
Plastic Coated

Description

The KNIPEX 46 21 A11 5" External Circlip Pliers is a reliable tool for cutting and grabbing onto external circlips. It is designed to give you great grip and control when working with this type of snap ring. This 5" long plier has angled tips that are 90 degrees in angle. The KNIPEX 46 21 A11 5" External Circlip Pliers will help you get the job done quickly and efficiently, leaving you with more time to enjoy your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.