5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated

  • Mfr # 70 01 125

  • Zoro # G4466436


product price:  $28.99
/ea

Key Features

Overall Length
5 in
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70 01 125
Zoro #
G4466436
UPC #
843221001766
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
5/8 in
Jaw Width
5/8 in
Cutter Length
5/8 in
Maximum Wire Cutting Diameter
0.125 in
Jaw Thickness
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Voltage Rating
Not Rated
ESD Safe
No
Standards
DIN ISO 5749
Insulated
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Plier Product Group
Pliers
Handle Color
Red
Jaw Bend
0 Degrees
Nose Type
Narrow
Finish
Polished
Head Offset Angle
0 Degrees
Weight
0.176 lb
Blade Material
Vanadium Steel
Cutter Location
Tip
Handle Style
Pistol Grip
Grip Material
Plastic
Nose Shape
Narrow
Non-Sparking
No
Steel Type
Vanadium Steel
Cut Profile
Standard
Surface Hardness
62 HRC
Plier Type
Diagonal Cutting Pliers
Series
70
Material Applications
Copper
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Tether Ready
Yes
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
ESD-Safe
No
Cutting Capacity by Material
1/16 in Hard, 1/8 in Soft, 3/32 in Med Hard
Spring Assist Handle
No

Description

If you are looking for a diagonal cutting plier, the KNIPEX 70 01 125 5" Diagonal Cutter is an excellent choice. It features beveled jaws that ensure clean cuts. This plier has a narrow nose and is made of vanadium steel with plastic coating on the handle. The red handle ensures ease of use, even when your hands are slippery or wet. It also comes with jaws that are beveled to provide smooth cuts every time. With its overall length of 5 in., this diagonal cutter is ideal for cutting wires, nails and bolts. The KNIPEX Diagonal Cutting Pliers are durable tools that will give you value for money spent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.