5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 72 02 125

  • Zoro # G9994485


product price: $45.55
/ea

Key Features

Overall Length
5 in
Material
Vanadium Electric Steel
Handle Type
Multi-Component Grip
Features
Cuts Soft Materials Such as Lead in a Flush Cut
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72 02 125
Zoro #
G9994485
UPC #
843221013196
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
7/8 in
Jaw Width
1/8 in
Tip Width
9/16 in
Cutter Length
7/8 in
Maximum Wire Cutting Diameter
1 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Electric Steel
Handle Type
Multi-Component Grip
Features
Cuts Soft Materials Such as Lead in a Flush Cut
Standards
ISO 5743
Nose Type
Oval
Insulated
No
Wire Stripper
No
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Voltage Rating
Not Rated
ESD Safe
No
Handle Color
Red
Plier Product Group
Pliers
Finish
Polished
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Steel Type
Vanadium Electrical Steel
Plier Type
Diagonal Cutting Pliers
Non-Sparking
No
Cutter Type
Diagonal Cutting Pliers
Plier Material
Steel
Blade Material
Vanadium Steel
Handle Style
Pistol Grip
Head Offset Angle
0 Degrees
Weight
109 g
Nose Shape
Oval
Additional Tool Functions
Wire Cutter
Series
72
ESD-Safe
No
Cut Profile
Flush
Jaw Opening Type
Spring Return
Grip Style
Deluxe Cushion
Material Applications
Lead, Plastic
Grip Material
Plastic
Tether Ready
No
Maximum Jaw Opening
1 in
Cutting Capacity by Material
1/8 in Sof Wire, 3/64 in Hard Wire, 5/64 in -Medium Hard Wire, Plastics
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Jaw Width 1/8 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 1 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Vanadium Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.