5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 76 05 125

  • Zoro # G9994467


product price: $49.94
/ea

Key Features

Overall Length
5 in
Material
Vanadium Electric Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Lap Joint
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76 05 125
Zoro #
G9994467
UPC #
843221005214
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
7/8 in
Jaw Width
5/8 in
Tip Width
9/16 in
Maximum Wire Cutting Diameter
0.016 in
Cutter Length
7/8 in
For Maximum Diameter Hard Steel
1/16 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Electric Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Lap Joint
Jaw Bend
0 Degrees
Handle Color
Red
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Voltage Rating
Not Rated
Wire Stripper
No
Tether Capable
Not Tether Capable
Insulated
No
Plier Product Group
Pliers
Nose Type
Oval
Standards
DIN ISO 5749
Finish
Chrome Plated
Plier Type
Diagonal Cutting Pliers
Handle Style
Pistol Grip
Blade Material
Vanadium Steel
Additional Tool Functions
Wire Cutter
Tether Ready
No
Steel Type
Vanadium Electrical Steel
Series
76
Grip Material
Bi-Material
Weight
118 g
Maximum Jaw Opening
0 in
Head Offset Angle
0 Degrees
Nose Shape
Oval
Cutter Type
Diagonal Cutting Pliers
Grip Style
Deluxe Cushion
ESD-Safe
No
Cut Profile
Standard
Surface Hardness
63 HRC
Jaw Opening Type
Manual
Non-Sparking
No
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Joint Type
Lap
Plier Material
Steel
Cutting Capacity by Material
0.06 in Hard Wire, 0.09 in Medium Hard Wire, 1/64 in Soft Wire, Piano Wire 0.02 in
Spring Assist Handle
No

Description

This KNIPEX Diagonal Cutting Plier is the tool you need for your next project. The red-handled pliers are designed to cut through tough materials with ease. Made of vanadium electric steel, this diagonal cutting plier is built to last. It has a multi-component grip handle that provides comfort and reduces fatigue. The jaws have beveled edges that ensure clean cuts every time. The jaw length is 13/16 in., jaw width 9/64 in., and overall length 5 in.. When it comes to heavy duty cutting, the KNIPEX Diagonal Cutting Plier will get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.