5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 76 12 125

  • Zoro # G9994451


product price: $51.35
/ea

Key Features

Overall Length
5 in
Material
Vanadium Electric Steel
Handle Type
Multi-Component Grip
Features
Lap Joint
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76 12 125
Zoro #
G9994451
UPC #
843221005221
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
7/8 in
Jaw Width
5/8 in
Tip Width
9/16 in
Maximum Wire Cutting Diameter
0.125 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Electric Steel
Handle Type
Multi-Component Grip
Features
Lap Joint
Nose Type
Oval
ESD Safe
No
Handle Color
Red
Tether Capable
Not Tether Capable
Plier Product Group
Pliers
Standards
DIN ISO 5749
Wire Stripper
No
Insulated
No
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
Finish
Polished
Tether Ready
No
Handle Style
Standard
ESD-Safe
No
Weight
112 g
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Cut Profile
Standard
Grip Style
Standard Cushion
Steel Type
Vanadium Electrical Steel
Nose Shape
Oval
Maximum Jaw Opening
1 in
Additional Tool Functions
Wire Cutter
Plier Type
Diagonal Cutting Pliers
Jaw Opening Type
Manual
Head Offset Angle
0 Degrees
Series
76
Surface Hardness
63 HRC
Blade Material
Vanadium Steel
Plier Material
Steel
Joint Type
Lap
Grip Material
Bi-Material
Non-Sparking
No
Spring Assist Handle
No
Cutting Capacity by Material
0.06 in Hard Wire, Medium Hard Wire, Piano Wire 0.02 in, Soft Wire

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.125 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Vanadium Steel, Cutter Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.