5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 79 12 125

  • Zoro # G0533830


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Material
Chrome Steel
Handle Type
Multi-Component Grip
Features
Manifold Oil-Hardened
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 12 125
Zoro #
G0533830
UPC #
843221022570
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
3/8 in
Jaw Width
1/2 in
Jaw Thickness
1/4 in
Maximum Wire Cutting Diameter
0.016 in
For Maximum Diameter Hard Steel
3/64 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Steel
Handle Type
Multi-Component Grip
Features
Manifold Oil-Hardened
Wire Stripper
No
ESD Safe
No
Handle Color
Multicolored
Plier Product Group
Pliers
Voltage Rating
Not Rated
Insulated
No
Tether Capable
Not Tether Capable
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Nose Type
Round
Finish
Polished
Surface Hardness
64 HRC
Series
79
Nose Shape
Oval
Jaw Opening Type
Spring Return
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Cut Profile
Standard
Includes Voltage Detection Module
No
Tether Ready
No
Cutter Type
Precision Diagonal Cutting Pliers
Non-Sparking
No
Weight
0.13 lb
Grip Style
Deluxe Cushion
Cutter Location
Side
Grip Material
Bi-Material
Plier Material
Steel
Maximum Jaw Opening
0 in
Steel Type
Chrome Steel
Blade Material
Chrome Steel
Additional Tool Functions
Wire Cutter
Plier Type
Precision Diagonal Cutting Pliers
Handle Style
2-Component
ESD-Safe
Yes
Material Applications
Ultra Fine Cutting Work
Head Offset Angle
0 Degrees
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.016 in, Voltage Rating Not Rated, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.