Zoro Homepage

5 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 70 02 125

  • Zoro # G6139183


product price: $34.29
/ea

Key Features

Overall Length
5 in
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Narrow Head Style for Use in Confined Areas; Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approximately 62 HRC; Precision Cutting Edges for Soft and Hard Wire; Long Service Life
Jaw Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 02 125
Zoro #
G6139183
UPC #
843221013028
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
5/8 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.125 in
Cutter Length
5/8 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Narrow Head Style for Use in Confined Areas; Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approximately 62 HRC; Precision Cutting Edges for Soft and Hard Wire; Long Service Life
Nose Type
Narrow
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Insulated
No
Standards
DIN ISO 5749
ESD Safe
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Plier Product Group
Pliers
Handle Color
Multicolored
Finish
Polished
Material Applications
Copper
ESD-Safe
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Tether Ready
Yes
Cutter Location
Tip
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Handle Style
Standard
Steel Type
Vanadium Steel
Weight
0.262 lb
Surface Hardness
62 HRC
Plier Material
Steel
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Manual
Head Offset Angle
0 Degrees
Spring Assist Handle
No
Cutting Capacity by Material
1/16 in Hard, 1/8 in Soft, 3/32 in Med Hard

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 5/8 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.125 in, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 5/8 in, Cutter Location Tip, Finish Polished, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.