Zoro Homepage

5 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 75 12 125

  • Zoro # G0405855


product price: $66.39
/ea

Key Features

Overall Length
5 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Grip
Features
Bolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75 12 125
Zoro #
G0405855
UPC #
843221013394
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
1/2 in
Jaw Width
3/8 in
Maximum Wire Cutting Diameter
0.047 in
Jaw Thickness
1/4 in
Cutter Length
1/2 in

Description

When you need to cut electronic wires, the KNIPEX 75 12 125 5" Electronics Diagonal Cutter is the tool for the job. Made of high grade special tool steel, this diagonal cutting plier has a lead catcher. It also features plastic grips and is designed with a beveled jaw for greater control. The red handle provides a firm grip while you work on your project. The KNIPEX Diagonal Cutting Plier is a must have in any tool box or kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.