Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 75 52 125

  • Zoro # G0405846


product price: $63.29
/ea

Key Features

Overall Length
5 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Grip
Features
Bolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75 52 125
Zoro #
G0405846
UPC #
843221013424
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
1/2 in
Jaw Width
3/8 in
Jaw Thickness
1/4 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.031 in

Details

Item
Diagonal Cutting Plier
Material
High Grade Special Tool Steel
Handle Type
Plastic Grip
Features
Bolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
Tether Capable
Not Tether Capable
Voltage Rating
Not Rated
Handle Color
Red
Nose Type
Narrow Straight
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Insulated
No
Finish
Burnished
Steel Type
Steel
Standards
DIN ISO 9654
Non-Sparking
No
Cut Profile
Standard
Grip Material
Plastic
Plier Type
Precision Diagonal Cutting Pliers
For Wire/Cable Type
Medium-Hard Wire, Music Wire, Soft Wire
Surface Hardness
62 HRC
Head Offset Angle
0 Degrees
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Handle Style
Pistol Grip
Plier Material
Steel
Jaw Opening Type
Spring Return
Weight
0.174 lb
Tether Ready
No
Spring Assist Handle
Yes
Cutting Capacity by Material
Soft, Hard, and Piano Wire

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 1/2 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.031 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.