Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 79 02 125

  • Zoro # G6728741


product price: $71.49
/ea

Key Features

Overall Length
5 in
Material
Chrome Steel
Handle Type
Dipped Pistol Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 02 125
Zoro #
G6728741
UPC #
843221013707
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
3/8 in
Jaw Width
1/2 in
Tip Width
1/4 in
Cutter Length
3/8 in
Maximum Wire Cutting Diameter
1.7 mm

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Steel
Handle Type
Dipped Pistol Grip
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Insulated
No
Wire Stripper
No
Standards
DIN ISO 5749
Handle Material
Multi Component
ESD Safe
Yes
Nose Type
Round
Color
Red
Application
Wire Cuts Up to 64 HRC
Tether Capable
Tether Capable
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Cutting Action
Bevel
Finish
Polished
Jaw Bend
0 Degrees
Handle Color
Red
Voltage Rating
Not Rated
Capacity
Up to 5 lb.
Handle Style
Pistol Grip
Plier Material
Steel
Tether Ready
Yes
Cutter Location
Side
Head Offset Angle
0 Degrees
Weight
0.13 lb
Material Applications
Ultra Fine Cutting Work
Surface Hardness
64 HRC
Steel Type
Chrome Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Includes Voltage Detection Module
No
Cut Profile
Standard
ESD-Safe
Yes
Jaw Opening Type
Spring Return
Plier Type
Precision Diagonal Cutting Pliers
Non-Sparking
No
Cutting Capacity by Material
1/8 in Hard, 11/64 in Med Hard, 5/64 in Piano
Spring Assist Handle
Yes

Description

High Leverage Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 1.7 mm, Voltage Rating Not Rated, Tether Ready Yes, Cutter Length 3/8 in, Cutter Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.