Zoro Homepage

5 in Precision Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 79 52 125

  • Zoro # G6958375


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Material
Chrome Steel
Handle Type
Ergonomic
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 52 125
Zoro #
G6958375
UPC #
843221013806
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
1/4 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
1.3 mm

Details

Item
Precision Diagonal Cutting Plier
Material
Chrome Steel
Handle Type
Ergonomic
Features
Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
Jaw Bend
0 Degrees
Finish
Polished
Capacity
3.25 cu. ft.
Insulated / Uninsulated
Uninsulated
Application
Wire Cuts Up to 64 HRC
Color
Blue/Gray
Standards
DIN ISO 9654
Insulated
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Cutting Action
Bevel
Voltage Rating
Not Rated
Nose Type
Pointed
Handle Material
Multi Component
ESD Safe
Yes
Wire Stripper
No
Handle Color
Multicolored
Handle Style
Standard
Surface Hardness
64 HRC
Cut Profile
Standard
Plier Type
Precision Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Includes Voltage Detection Module
No
Non-Sparking
No
Weight
0.128 lb
Tether Ready
Yes
Jaw Opening Type
Spring Return
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Cutter Location
Side
Material Applications
Ultra Fine Cutting Work
ESD-Safe
Yes
Plier Material
Steel
Steel Type
Chrome Steel
Spring Assist Handle
Yes
Cutting Capacity by Material
1/32 in Med Hard, 1/64 in Hard, 1/64 in to 1/16 in Soft

Description

The KNIPEX Precision Diagonal Cutting Plier is the perfect tool for a variety of wire cutting applications. The pliers have a burnished finish and polished head, which makes them easy to clean. These pliers can cut up to 64 HRC, making them suitable for soft and hard wires. They have a capacity of 3.25 cu ft., jaw length of 7/16 in., jaw width of 7/16 in., overall length of 5 in., handle material of multi component and handle type of ergonomic. The KNIPEX Precision Diagonal Cutting Plier will make your next wire cutting job so much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.