Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Round Nose Plier Plastic Coated Handle

  • Mfr # 37 41 125

  • Zoro # G4851220


product price: $29.49
/ea

Key Features

Overall Length
5 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Polished Head, Precision Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37 41 125
Zoro #
G4851220
UPC #
843221012243
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Width
3/8 in
Jaw Length
1 1/8 in
Tip Width
1/32 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Round Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Polished Head, Precision Tips
Number of Pieces
1
Joint Type
Solid
Nonsparking
No
ESD Safe
No
Side Cutter
No
Jaw Bend
0 Degrees
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Max. Jaw Opening
1 3/16 in
Gripping Surface
Smooth
Wire Stripper
No
Tether Capable
Tether Capable
Spring Return
No
Wire Crimper
No
Standards
DIN ISO 9655
Voltage Rating
Not Rated
Handle Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Handle Style
Dipped
ESD-Safe
No
Includes Wire Stripper
No
Includes Wire Cutter
No
Tether Ready
No
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire
Additional Tool Functions
Cutter
Jaw Texture
Smooth
Maximum Jaw Opening
1 1/4 in
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Non-Sparking
No
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Steel

Description

Round Nose Plier, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/8 in, Tip Width 0 in, Additional Tool Functions Cutter, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Polished Head, Precision Tips, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.