Zoro Homepage

5 in V-Jaw Plier Wrench Smooth, Plastic Grip

  • Mfr # 86 03 125 SBA

  • Zoro # G9040123


product price: $61.69
/ea

Key Features

Overall Length
5 in
Plier Jaw Style
V-Jaw
Features
And Bending Applications, Box Joint, Holding, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Pressing, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Use For Gripping, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 03 125 SBA
Zoro #
G9040123
UPC #
843221020514
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Width
5/8 in
Jaw Length
1/2 in
Jaw Thickness
1/4 in

Details

Plier Jaw Style
V-Jaw
Features
And Bending Applications, Box Joint, Holding, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Pressing, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Use For Gripping, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
11
Max. Jaw Opening
7/8 in
Insulated
No
Adjustment Type
Push Button
Item
Plier Wrench
Tether Capable
Not Tether Capable
Nonsparking
No
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
7/8 in
Jaw Shape
V
For Use With
Nuts & Bolt Heads
Jaw Texture
Smooth
Adjustment Mechanism
Push Button
Grip Style
Standard Cushion
Grip Material
Plastic
Steel Type
Chrome Vanadium Electric Steel
Jaw Opening Type
Manual
Number of Jaw Positions
11
Plier Material
Steel
Non-Sparking
No
Weight
0.23 lb
Tether Ready
No

Description

This KNIPEX 86 03 125 SBA Pliers Wrench is the perfect tool for working with nuts and bolts. The chrome plated jaws of this tongue and groove plier provide a firm grip on fasteners. Its push button adjustment allows you to open and close the jaws quickly. This plier wrench has a V-jaw style, allowing you to access hard to reach areas. The dipped handle gives you a comfortable grip when using this 5 in. long plier wrench. When it comes to your next project, equip yourself with the KNIPEX 86 03 125 SBA Pliers Wrench and get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.