Zoro Homepage
This item is Discontinued.
Knipex 5" Mini Water Pump Pliers w/ Groove Joint, Plastic Grip 90 01 125

5" Mini Water Pump Pliers w/ Groove Joint, Plastic Grip (Discontinued)

  • Mfr # 90 01 125
  • Zoro # G0405715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 01 125
Zoro #
G0405715
UPC #
843221005559
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Width
3/4 in
Jaw Length
13/16 in
Overall Length Range
Less than 6 in

Details

Plier Jaw Style
Straight Jaw
Features
Easy, Convenient Engagement In 4 Different Positions, Non-Slip Joint, Joint Design
Material
Chrome Vanadium Electric Steel
Finish
Black Atramentized(Pliers), Polished(Head), Plastic Coated(Handles)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
0
Max. Jaw Opening
11/16 in
Insulated
No
Plier Product Group
Pliers
Nonsparking
No
Item
Water Pump Plier
Adjustment Type
Groove Joint
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Tether Ready
No
For Use With
Pumps
Adjustment Mechanism
Groove Joint
Weight
0.22 lb
Grip Material
Plastic
Number of Jaw Positions
4
Plier Type
Tongue & Groove Pliers
Jaw Texture
Serrated
Maximum Jaw Opening
3/4 in
Jaw Opening Type
Manual
Plier Material
Steel
Non-Sparking
No
Steel Type
Chrome Vanadium Electric Steel
Grip Style
Standard Cushion
Jaw Shape
Flat

Description

Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 5 in, Maximum Jaw Opening 3/4 in, Number of Jaw Positions 4, Jaw Width 3/4 in, Jaw Length 7/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Joint Design, Non-Slip Joint, Finish Atramentized (Phosphate Coat), For Use With Pumps, Grip Material Plastic, Jaw Opening Type Manual, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.