Zoro Homepage

5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip

  • Mfr # 49 21 A01

  • Zoro # G6637276


product price: $35.75
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49 21 A01
Zoro #
G6637276
UPC #
843221002954
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Tip Dia.
0.046 in
For Shaft Dia.
1/8 in to 3/4 in
For Minimum Shaft Diameter
3 mm
For Maximum Shaft Diameter
10 mm
Tip Diameter
0.035 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Tip Type
Fixed
Handle Color
Gray
Spring Return
Yes
Item
Retaining Ring Plier
Handle Design
Plastic Dipped
Standards
DIN 5254 B
Plier Style
External
Plier Product Group
Pliers
Tip Angle
90 Degrees
Weight
100 g
Jaw Opening Type
Spring Return
Grip Material
Plastic
Series
49
For Ring Type
External
Grip Style
Standard Cushion
Plier Type
Retaining Ring Pliers
Non-Sparking
No
Steel Type
Chrome Vanadium Electrical Steel
Plier Material
Steel
Tether Ready
No
For Use With
External Circlips
Replaceable Tips
No
ESD-Safe
No
Tip Shape
Round
Handle Style
Plastic Dipped
Type
External

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/8 in, Tip Diameter 0.035 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.