Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip

  • Mfr # 49 41 A01

  • Zoro # G6699052


product price: $36.69
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/8 in
Finish
Atramentized (Phosphate Coat)
Includes
Overexpansion Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49 41 A01
Zoro #
G6699052
UPC #
843221012793
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
For Shaft Dia.
1/8 in to 3/4 in
Tip Dia.
0.046 in
For Maximum Shaft Diameter
10 mm
For Minimum Shaft Diameter
3 mm
Tip Diameter
0.035 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Includes
Overexpansion Guard
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Color
Gray
Plier Product Group
Pliers
Tip Angle
90 Degrees
Standards
DIN 5254 B
Handle Design
Plastic Dipped
Plier Style
Compact
Item
Retaining Ring Plier
Tip Type
Fixed
Spring Return
Yes
Handle Style
Plastic Dipped
Weight
102 g
Series
49
Plier Type
Retaining Ring Pliers
Tether Ready
No
For Use With
External Circlips
Non-Sparking
No
For Ring Type
External
Grip Material
Plastic
Includes Overexpansion Stop
Yes
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electrical Steel
Plier Material
Steel
Jaw Opening Type
Spring Return
Tip Shape
Round
Replaceable Tips
No
ESD-Safe
No
Type
External

Description

When you need to grip small parts securely, the KNIPEX 5" Precision Circlip Pliers are your go-to. With tips that are spring steel wire inserted, they offer superior gripping power. The precision circlip pliers have a bolted joint and internal opening spring. The chrome vanadium steel material provides strength and durability. This tool has an overall length of 5 1/4 in., with a 1/8 in to 3/4 in. shaft diameter range. It is suitable for use on soft metals such as aluminum, brass, and plastic as well as light sheet metal work and general mechanical engineering applications. When it comes to precision work around delicate parts, the KNIPEX 5" Precision Circlip Pliers are the best choice for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.