Zoro Homepage

6-1/2" Cable Shear, Shear Cut

  • Mfr # 95 12 165 SBA

  • Zoro # G2290827


product price: $46.59
/ea

Key Features

Overall Length
6 1/2 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
2-Component Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 12 165 SBA
Zoro #
G2290827
UPC #
843221000202
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
For Maximum Diameter Data Cable
19/32 in
For Maximum Diameter Copper Electrical Cable
19/32 in
For Maximum Wire Thickness
1 AWG
For Maximum Diameter Aluminum Electric Cable
19/32 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
2-Component Comfort Grip
Handle Material
Multi-Component
Jaw Material
Steel
Handle Color
Blue; Red
For Wire/Cable Type
Electrical/Data Cable
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Cutter Type
General Purpose Cable Cutter
Includes Cushioned Grip
Yes
Insulated
No
Ratcheting Jaw
No
Grip Material
Multi-Component
Weight
0.6 lb
Adjustment Type
Screw

Description

If you are looking for a shear-type cable cutter, the KNIPEX 95 12 165 SBA Cable Shear is what you need. It is designed to make clean cuts through your electrical cables. The adjustable screw joint allows you to set the cutting gap to fit the material being cut. It has a self locking feature that ensures secure blade positioning and locks in position when not in use. This 6 1/2" cable shear has a shear cut action and can be used on electrical cables. The handle design of this tool is 2-component comfort grip with double injection moulding. The KNIPEX 95 12 165 SBA Cable Shear will give you an easy time working with your cables thanks to its comfortable grip and durable construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.