Zoro Homepage

6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated

  • Mfr # 70 02 160

  • Zoro # G4466445


product price: $31.65
/ea

Key Features

Overall Length
6 1/4 in
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 02 160
Zoro #
G4466445
UPC #
843221013035
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Length
3/4 in
Jaw Width
7/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.156 in
Jaw Thickness
3/8 in

Description

If you are looking for a tool that is comfortable to use, the KNIPEX 70 02 160 6-1/4" Diagonal Cutter is what you need. Featuring an ergonomic grip, this diagonal cutting plier has a multi-component handle. It also has a narrow nose and bevel cut for more precision. The vanadium steel construction makes it strong and durable while still being lightweight. The KNIPEX Diagonal Cutting Plier is the best choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.