Zoro Homepage

6-1/4" Flat Nose Pliers, Plastic Grip

  • Mfr # 20 01 160

  • Zoro # G1679310


product price: $27.25
/ea

Key Features

Features
Forged, Oil-Hardened, Short and Wide Jaws
Handle Type
Plastic Coated
Jaw Length
1 1/4 in
Jaw Width
5/8 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20 01 160
Zoro #
G1679310
UPC #
843221001568
Country of Origin
Germany

Dimensions

Jaw Length
1 1/4 in
Jaw Width
5/8 in
Overall Length
Standard
Jaw Thickness
3/8 in
Tip Width
3/8 in

Details

Features
Forged, Oil-Hardened, Short and Wide Jaws
Handle Type
Plastic Coated
Material
Chrome Vanadium Steel
Finish
Black Atramentized
Nonsparking
No
Plier Item
Flat Nose Pliers
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Gripping Surface
Serrated
Joint Type
Solid
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Item
Flat Nose Plier
Cutting Capacity/Material
Not Specified
Wire Crimper
No
ESD Safe
No
Side Cutter
No
Spring Return
No
Insulated
No
Handle Color
Red
Max. Jaw Opening
2 in
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Standards
DIN ISO 5743
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Grip Material
Plastic
ESD-Safe
No
Plier Type
Flat Nose Pliers
Grip Style
Knurled
Maximum Jaw Opening
2 in
Plier Material
Steel
Steel Type
Chrome Vanadium Steel
Application
Gripping, Holding Flat Objects, Turning Wires, Wire Bending
Jaw Opening Type
Manual
Includes Wire Stripper
No
Tether Ready
No
Weight
0.317 lb
Cutting Capacities
Not Specified
Jaw Shape
Flat
Nose Shape
Flat
Handle Style
Dipped
Includes Wire Cutter
No
Jaw Texture
Serrated

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/4 in, Tip Width 3/8 in, Jaw Shape Flat, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Gripping, Holding Flat Objects, Turning Wires, Wire Bending, Cutting Capacities Not Specified, Features Forged, Oil-Hardened, Short and Wide Jaws, Finish Black Atramentized, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.