Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in 30 Long Nose Plier Plastic Coated Handle

  • Mfr # 30 33 160

  • Zoro # G0176237


product price: $39.69
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Different Jaw Styles, Heavy Duty, Wear Resisting
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 33 160
Zoro #
G0176237
UPC #
843221024727
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
2 in
Tip Width
3/16 in
Tip Diameter
2.5 mm
Jaw Thickness
3/8 in

Details

Item
Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Different Jaw Styles, Heavy Duty, Wear Resisting
Number of Pieces
1
Joint Type
Solid
Voltage Rating
Not Rated
Side Cutter
No
Insulated / Uninsulated
Uninsulated
Spring Return
No
Plier Product Group
Pliers
Handle Color
Red
Plier Item
Long Nose Pliers
ESD Safe
No
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Max. Jaw Opening
1 3/16 in
Insulated
No
Standards
DIN ISO 5745
Wire Crimper
No
Jaw Bend
0 Degrees
Gripping Surface
Smooth
Wire Stripper
No
Tether Capable
Tether Capable
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome Plated
Tether Ready
No
Includes Wire Cutter
No
Nose Shape
Round
Application
Wire Cutting
Grip Style
Standard Cushion
Jaw Texture
Smooth
Jaw Opening Type
Manual
Series
30
Grip Material
Plastic
Steel Type
Chrome Vanadium Electrical Steel
Plier Type
Round Nose Pliers
Handle Style
Dipped
Maximum Jaw Opening
1 3/16 in
Weight
111 g
Non-Sparking
No
ESD-Safe
No
Includes Wire Stripper
No
Plier Material
Steel

Description

Long Nose Plier, Plier Type Round Nose Pliers, Jaw Length 2 in, Jaw Width 3/8 in, Overall Length 6 1/4 in, Maximum Jaw Opening 1 3/16 in, Grip Style Standard Cushion, Tether Ready No, Non-Sparking No, Insulated No, ESD-Safe No, Voltage Rating Not Rated, Application Wire Cutting, Features Different Jaw Styles, Heavy Duty, Wear Resisting, Finish Chrome Plated, Grip Material Plastic, Handle Color Red, Handle Style Dipped, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.