6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated

  • Mfr # 70 08 160 SBA

  • Zoro # G4782556


product price:  $43.65
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 08 160 SBA
Zoro #
G4782556
UPC #
843221018672
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Length
3/4 in
Jaw Width
7/8 in
Jaw Thickness
3/8 in
For Maximum Diameter Hard Steel
5/64 in
Maximum Wire Cutting Diameter
0.078 in
Cutter Length
3/4 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Insulated / Uninsulated
Insulated
Standards
DIN EC 60900, IEC 60900
Insulated
Yes
Voltage Rating
1,000 V
Tether Capable
Tether Capable
Nose Type
Narrow
Jaw Bend
0 Degrees
ESD Safe
No
Handle Color
Multicolored
Plier Product Group
Pliers
Wire Stripper
No
Series
70
Finish
Polished
Blade Material
Vanadium Steel
Handle Style
Standard
Grip Style
Deluxe Cushion
Jaw Opening Type
Manual
Cut Profile
Standard
Cutter Location
Tip
ESD-Safe
No
Steel Type
Vanadium Steel
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Tether Ready
No
Weight
0.578 lb
Maximum Jaw Opening
1/8 in
Nose Shape
Narrow
Additional Tool Functions
Wire Cutter
Material Applications
Copper
Cutter Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Surface Hardness
62 HRC
Grip Material
Bi-Material
Spring Assist Handle
No
Cutting Capacity by Material
5/32 in Soft, 5/64 in Hard, 7/64 in Med Hard

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 6 1/4 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 5/64 in, Jaw Length 3/4 in, Jaw Width 7/8 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.078 in, Voltage Rating 1,000 V, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.