6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 74 01 160 SBA

  • Zoro # G7609935


product price: $34.10
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 01 160 SBA
Zoro #
G7609935
UPC #
843221006976
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Length
3/4 in
Jaw Width
3/4 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.078 in
For Maximum Diameter Hard Steel
3/32 in
Cutter Length
3/4 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Standards
DIN ISO 5749
Wire Stripper
No
Plier Product Group
Pliers
Insulated
No
Voltage Rating
Not Rated
Handle Color
Red
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Nose Type
Oval
Finish
Polished
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Blade Material
Chrome Vanadium Steel
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Manual
Series
74
Head Offset Angle
0 Degrees
Includes Voltage Detection Module
No
Non-Sparking
No
Steel Type
Chrome Vanadium Steel
Grip Style
Standard Cushion
Grip Material
Plastic
Cutter Type
Diagonal Cutting Pliers
Plier Type
Diagonal Cutting Pliers
Handle Style
Pistol Grip
Weight
0.39 lb
Cut Profile
Standard
Tether Ready
No
ESD-Safe
No
Plier Material
Steel
Nose Shape
Oval
High Leverage
Yes
Surface Hardness
64 HRC
Maximum Jaw Opening
1/8 in
Cutting Capacity by Material
1/8 in Med Hard, 3/32 in Hard, 5/64 in Piano
Spring Assist Handle
No

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 1/4 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 3/32 in, Jaw Length 3/4 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.078 in, Voltage Rating Not Rated, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.