Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 74 02 160

  • Zoro # G6078992


product price: $38.99
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 02 160
Zoro #
G6078992
UPC #
843221001940
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Length
3/4 in
Jaw Width
1 in
Cutter Length
3/4 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
3.4 mm

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Standards
DIN ISO 5749
ESD Safe
No
Jaw Bend
0 Degrees
Handle Color
Multicolored
Voltage Rating
Not Rated
Insulated
No
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Nose Type
Oval
Tether Capable
Tether Capable
Plier Product Group
Pliers
Finish
Polished
Jaw Opening Type
Manual
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Handle Style
Standard
Tether Ready
Yes
Additional Tool Functions
Wire Cutter
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Cut Profile
Standard
Steel Type
Chrome Vanadium Steel
Includes Voltage Detection Module
No
Plier Material
Steel
Head Offset Angle
0 Degrees
High Leverage
Yes
Surface Hardness
64 HRC
ESD-Safe
No
Weight
0.46 lb
Spring Assist Handle
No
Cutting Capacity by Material
1/16 in Piano, 1/8 in Med Hard, 5/64 in Hard

Description

The KNIPEX 74 02 160 6-1/4" High Leverage Diagonal Cutter is a durable tool that you can rely on for long term use. Made of chrome vanadium steel, this diagonal cutting plier offers high leverage and a multi-component grip. The blue and red ergonomic handle provides comfort and a firm grip when in use. With a 3/4 in jaw length and 1 in jaw width, the oval nose allows you to cut through different materials with ease. You will appreciate the benefits of having this KNIPEX 74 02 160 6-1/4" High Leverage Diagonal Cutter around as it gives you added control over your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.