Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Long Nose Plier, Side Cutter Dipped Handle

  • Mfr # 13 01 614 SBA

  • Zoro # G2851247


product price: $57.35
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Dipped
Features
Oil Hardened, Strips
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 01 614 SBA
Zoro #
G2851247
UPC #
843221000028
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 3/4 in
Tip Width
5/16 in

Details

Item
Long Nose Plier
Material
Tool Steel
Handle Type
Dipped
Features
Oil Hardened, Strips
Joint Type
Solid
Side Cutter
Yes
Cutting Capacity/Material
10 AWG
Insulated
No
Plier Item
Long Nose Pliers
Gripping Surface
Serrated
Plier Product Group
Pliers
Handle Color
Red
Nonsparking
No
Voltage Rating
Not Rated
Wire Crimper
Yes
Tether Capable
Tether Capable
ESD Safe
No
Spring Return
No
Jaw Bend
0 Degrees
Wire Stripper
Yes
Max. Jaw Opening
1 3/16 in
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Maximum Wire Cutting Gauge
10 AWG
Jaw Texture
Serrated
Steel Type
Tool Steel
Maximum Jaw Opening
1 1/4 in
Includes Wire Stripper
Yes
Handle Style
Dipped
Tether Ready
No
Nose Shape
Needle
Additional Tool Functions
Crimper, Cutter, Stripper
Plier Type
Needle Nose Pliers
Includes Wire Cutter
Yes
Plier Material
Steel
Jaw Opening Type
Manual
Cutting Capacities
10 AWG
ESD-Safe
No
Type
4-in-1

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 3/4 in, Tip Width 3/8 in, Additional Tool Functions Crimper, Cutter, Stripper, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 10 AWG, Features Oil Hardened, Strips, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.