Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Long Nose Plier, Side Cutter Dipped Handle

  • Mfr # 25 01 160 SBA

  • Zoro # G0176316


product price: $31.99
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Half-Round Jaws, Pointed
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 01 160 SBA
Zoro #
G0176316
UPC #
843221000592
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
2 in
Tip Width
3/32 in
Cutter Length
2 in
Maximum Wire Cutting Diameter
0.109375 in

Details

Item
Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Half-Round Jaws, Pointed
Joint Type
Solid
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Max. Jaw Opening
1 3/16 in
Handle Color
Red
Side Cutter
Yes
Cutting Capacity/Material
7/64 in Medium Hard Wire, 1/16 in Hard Wire
Gripping Surface
Serrated
Nonsparking
No
Jaw Bend
0 Degrees
ESD Safe
No
Spring Return
No
Standards
DIN ISO 5745
Plier Item
Long Nose Pliers
Voltage Rating
Not Rated
Insulated
No
Plier Product Group
Pliers
Wire Stripper
Yes
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Cutter
Yes
Tether Ready
No
Maximum Wire Cutting Gauge
0.0625 in
Jaw Opening Type
Manual
Precision
No
Maximum Jaw Opening
1 1/4 in
Cutting Capacities
1/16 in (Hard Wire), 7/64 in (Medium-Hard Wire)
Handle Style
Dipped
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Non-Sparking
No
Jaw Texture
Serrated
Additional Tool Functions
Stripper
ESD-Safe
No
Plier Material
Steel
Includes Wire Stripper
Yes
Plier Type
Needle Nose Pliers
Steel Type
Chrome Vanadium Steel
Nose Shape
Needle

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Stripper, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Cutter Length 2 in, Cutting Capacities 1/16 in (Hard Wire), 7/64 in (Medium-Hard Wire), Features Half-Round Jaws, Pointed, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.