Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Needle Nose Plier Plastic Coated Handle

  • Mfr # 30 21 160

  • Zoro # G4851318


product price: $30.55
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Heavy-Duty and Hard-Wearing Gripping Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 21 160
Zoro #
G4851318
UPC #
843221002572
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Width
5/8 in
Jaw Length
2 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/32 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Needle Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Heavy-Duty and Hard-Wearing Gripping Pliers
Number of Pieces
1
Joint Type
Solid
Gripping Surface
Serrated
Nonsparking
No
Wire Stripper
No
Jaw Bend
0 Degrees
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Standards
DIN ISO 5745
Wire Crimper
No
Max. Jaw Opening
1 in
Tether Capable
Tether Capable
Side Cutter
No
Handle Color
Red
ESD Safe
No
Spring Return
No
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Tether Ready
No
Grip Material
Plastic
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire
ESD-Safe
No
Includes Wire Cutter
No
Maximum Jaw Opening
1 in
Steel Type
Chrome Vanadium Electric Steel
Plier Type
Needle Nose Pliers
Weight
0.267 lb
Includes Wire Stripper
No
Jaw Texture
Serrated
Grip Style
Knurled
Handle Style
Dipped
Plier Material
Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Non-Sparking
No
Nose Shape
Needle
Jaw Opening Type
Manual
Application
Gripping

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 in, Jaw Length 2 in, Tip Width 1/8 in, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Application Gripping, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Forged, Oil-Hardened, Heavy-Duty and Hard-Wearing Gripping Pliers, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.